
Metric Mounting Plate
Mfr # 604106-M
Zoro # G3220141
product price: $48.59
/eaKey Features
For Use With
Clamp Series 602, 604, 624
Overall Width
2 7/8 in
Application
Clamping
Overall Length
1 5/8 in
Overall Depth
2 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604106-M
Zoro #
G3220141
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 7/8 in
Overall Length
1 5/8 in
Overall Depth
2 1/8 in
Details
Item
Mounting Plate
For Use With
Clamp Series 602, 604, 624
Application
Clamping
Compatible with Series
6004, 604
Compatible with Manufacturer Model Number
6004-MM, 604-MM
Compatible with Brand
DE-STA-CO
Compatible Manufacturer Part Number
6004-MM, 604-MM
Compatible Manufacturer Model Number
6004-MM, 604-MM
For Use With Mfr. Model Number
6004-MM, 604-MM
Compatible with Manufacturer Model No.
6004-MM, 604-MM
Compatible with Mfr. Model No.
6004-MM, 604-MM
For Use with Mfr Model Number
6004-MM, 604-MM
Compatible Pump Manufacturer Part Number
6004-MM, 604-MM
Compatible Mfr. Model Number
6004-MM, 604-MM
Description
Mounting Plate, Overall Length 1 5/8 in, Compatible with Grainger Part Number 33TV85, Compatible with Manufacturer Model Number 6004-MM, 604-MM, Application Clamping, Compatible with Brand DE-STA-CO, Compatible with Series 6004, 604, Overall Depth 2 1/8 in, Overall Width 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.