Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Power Slide, 1/2In Stroke

  • Mfr # MPS-1-1

  • Zoro # G0893420


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
180 Degrees F
Maximum Pressure
100 psi
Series
MPS
Maximum Stroke
1/2 in
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPS-1-1
Zoro #
G0893420
UPC #
-
Country of Origin
United States

Dimensions

Size
1 M
Cylinder Bore Diameter
1/2 in

Details

Item
Mini Power Slide
Maximum Operating Temperature
180 Degrees F
Maximum Pressure
100 psi
Series
MPS
Maximum Stroke
1/2 in
Minimum Pressure
20 psi
Minimum Operating Temperature
-30 Degrees F
Seal Material
Buna-N
Minimum Operating Pressure
20 psi
Thrust Force @ 100 psi
15 lbf
Maximum Actuation Time
0.1 sec
Repeatability
+/-0.01 in
System of Measurement
Inch
Maximum Payload
0.3 lb
Maximum Operating Pressure
100 psi
Accuracy
+/-0.0001 in

Description

Mini Power Slide, Maximum Stroke 1/2 in, Cylinder Bore Diameter 1/2 in, Maximum Payload 0.3 lb, Series MPS, Thrust Force @ 100 psi 15 lbf, Size 1 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.0001 in, Repeatability +/-0.01 in, Maximum Actuation Time 0.1 sec, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.