Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Power Slide, 2In Stroke

  • Mfr # MPS-1-4

  • Zoro # G0893369


product price: $1,121.99
/ea
Free Shipping & Returns

Key Features

Minimum Pressure
20 psi
Series
MPS
Seal Material
Buna-N
Maximum Stroke
2 in
Size
1 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPS-1-4
Zoro #
G0893369
UPC #
-
Country of Origin
United States

Dimensions

Size
1 M
Cylinder Bore Diameter
1/2 in

Details

Item
Mini Power Slide
Minimum Pressure
20 psi
Series
MPS
Seal Material
Buna-N
Maximum Stroke
2 in
Maximum Operating Temperature
180 Degrees F
Maximum Pressure
100 psi
Minimum Operating Temperature
-30 Degrees F
Maximum Actuation Time
0.14 sec
Minimum Operating Pressure
20 psi
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Accuracy
+/-0.0001 in
Maximum Payload
1.3 lb
Thrust Force @ 100 psi
15 lbf
Repeatability
+/-0.01 in

Description

Mini Power Slide, Maximum Stroke 2 in, Cylinder Bore Diameter 1/2 in, Maximum Payload 1.3 lb, Series MPS, Thrust Force @ 100 psi 15 lbf, Size 1 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.0001 in, Repeatability +/-0.01 in, Maximum Actuation Time 0.14 sec, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.