Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Base, Series 604

  • Mfr # 604106

  • Zoro # G2778566


product price: $20.69
/ea

Key Features

Dimensions (In.)
1-39/64 x 2-3/64 x 2-51/64
Characteristics
Can Be Base or Front Mounted
For Use With
Series 604
Application
Mounting Base for Clamps
Overall Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604106
Zoro #
G2778566
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (In.)
1-39/64 x 2-3/64 x 2-51/64
Overall Length
2 7/8 in
Overall Depth
1/4 in
Overall Width
1 5/8 in

Details

Item
Mounting Base
Characteristics
Can Be Base or Front Mounted
For Use With
Series 604
Application
Mounting Base for Clamps
Material
Steel - Zinc Plated
Compatible with Series
6004, 604
Compatible with Manufacturer Model Number
6004, 604
Compatible with Brand
DE-STA-CO
Compatible Manufacturer Part Number
6004, 604
Compatible Manufacturer Model Number
6004, 604
For Use With Mfr. Model Number
6004, 604
Compatible with Manufacturer Model No.
6004, 604
Compatible with Mfr. Model No.
6004, 604
For Use with Mfr Model Number
6004, 604
Compatible Pump Manufacturer Part Number
6004, 604
Compatible Mfr. Model Number
6004, 604

Description

The DE-STA-CO 604106 Mounting Base is the perfect accessory for your threaded body clamps. It can be used as a base or front mounted, depending on your needs. The DE-STA-CO 604106 Mounting Base has dimensions of 1 39/64 x 2 3/64 x 2 51/64 in.. This mounting base comes with one unit per package. If you're looking for an accessory to use with your threaded body clamps, then you need the DE-STA-CO 604106 Mounting Base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.