Mounting Kit, 1 7/8" L, 13/32" W
- Mfr # 885062
- Zoro # G223388944
product price:Â
$
20.75
/ea
Key Features
Overall Width
13/32 in
Overall Height
1 7/8 in
Compatible Manufacturer Model Number
8850
Product Type
Standard Mounting Kit
Includes
4 bolts included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 885062
- Zoro #
- G223388944
- UPC #
- 697437558572
- Country of Origin
- Thailand
- Item
- Mounting Kit
- Compatible Manufacturer Model Number
- 8850
- Product Type
- Standard Mounting Kit
- Includes
- 4 bolts included
Dimensions
- Overall Width
- 13/32 in
- Overall Height
- 1 7/8 in
- Wire Rope Length
- 1 7/8 in
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Mounting Kit,1 7/8" L,13/32" W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.