Mounting Kit, 2 1/4" L, 7/32" W
- Mfr # 882260
- Zoro # G823387811
product price:Â
$
87.45
/ea
Key Features
Wire Rope Length
2 1/4 in
Compatible Manufacturer Model Number
8822
Overall Height
1 19/32 in
Overall Width
7/32 in
Product Type
Side Flange Mounting Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 882260
- Zoro #
- G823387811
- UPC #
- 697437558268
- Country of Origin
- Thailand
- Compatible Manufacturer Model Number
- 8822
- Item
- Mounting Kit
- Product Type
- Side Flange Mounting Kit
- Includes
- 2 side plates
Dimensions
- Wire Rope Length
- 2 1/4 in
- Overall Height
- 1 19/32 in
- Overall Width
- 7/32 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Mounting Kit,2 1/4" L,7/32" W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.