Mounting Kit, 4 5/32" L, 5/16" W
- Mfr # 885060
- Zoro # G023388151
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Product Type
Side Flange Mounting Kit
Wire Rope Length
4 5/32 in
Compatible Manufacturer Model Number
8850
Includes
2 side plates
Overall Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 885060
- Zoro #
- G023388151
- UPC #
- 697437558565
- Country of Origin
- Thailand
- Product Type
- Side Flange Mounting Kit
- Compatible Manufacturer Model Number
- 8850
- Includes
- 2 side plates
- Item
- Mounting Kit
Dimensions
- Wire Rope Length
- 4 5/32 in
- Overall Width
- 5/16 in
- Overall Height
- 2 11/32 in
- Overall Length
- 4 5/32 in
- Length
- 4 5/32 in
Description
Mounting Kit,4 5/32" L,5/16" W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.