Zoro Homepage

Neoprene Spindle, 750lb., 3/8-16

  • Mfr # 210209

  • Zoro # G9672311


product price: $23.89
/ea

Key Features

Type
Large Diameter Swivel Pad Foot
Capacity (Lb.)
750 lb
Thread Size
3/8-16
Overall Height (In.)
2 in
End Tip Dia. (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210209
Zoro #
G9672311
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8-16
Overall Height (In.)
2 in
End Tip Dia. (In.)
2 in
Overall Length (In.)
3.5625 in
Min. Height Below Equip Frame (In.)
2 7/16 in
Height (In.)
2 in
Max. Extended Height Below Equip Frame (In.)
2 7/16 in
Overall Depth
2 in
Thread Length1
3 9/16 in
Spindle Diameter1
3/8 in
Thread Size1
3/8"-16
Overall Length
3 9/16 in

Details

Item
Neoprene Spindle
Type
Large Diameter Swivel Pad Foot
Capacity (Lb.)
750 lb
Tip
Flat Neoprene
Includes
Jam Nuts
Function
End of Arm Hold Down Spindle
Finish
Zinc
Application
Clamping
Material
Neoprene
Swivel Foot
Yes

Description

Neoprene Spindle, Spindle Diameter 3/8 in, Overall Length 3 9/16 in, Thread Size 3/8 In.-16, Swivel Foot Yes, Includes Jam Nuts, Thread Length 3 9/16 in, Application Clamping, Material Neoprene, Overall Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.