Zoro Homepage

Neoprene Spindle, FlatTip, 750lb., M8

  • Mfr # 307208-M

  • Zoro # G2778496


product price: $4.39
/ea

Key Features

Type
FlatTip
Capacity (Lb.)
750 lb
Thread Size
M8
Overall Height (In.)
3/4 in
End Tip Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307208-M
Zoro #
G2778496
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8
Overall Height (In.)
3/4 in
End Tip Dia. (In.)
0.75 in
Overall Length (In.)
1.6875 in
Height (In.)
3/4 in
Min. Height Below Equip Frame (In.)
1 3/8 in
Max. Extended Height Below Equip Frame (In.)
1 3/8 in
Thread Size1
M8x1.25
Overall Length
1 11/16 in
Thread Length1
1 11/16 in
Spindle Diameter1
5/32 in
Overall Depth
3/4 in

Details

Item
Neoprene Spindle
Type
FlatTip
Capacity (Lb.)
750 lb
Tip
Flat Neoprene
Function
End of Arm Hold Down Spindle
Finish
Zinc
Includes
Jam Nuts
Application
Clamping
Swivel Foot
No
Material
Neoprene
Compatible with Series
307-U, 307-UR
Compatible Series
307-U, 307-UR

Description

Neoprene Spindle, Spindle Diameter 5/32 in, Overall Length 1 11/16 in, Thread Size M8x1.25, Swivel Foot No, Includes Jam Nuts, Thread Length 1 11/16 in, Application Clamping, Compatible with Series 307-U, 307-UR, Material Neoprene, Overall Depth 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.