Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, 2 Jaw, Lg Str, Non Syn

  • Mfr # DPL-2520-NS

  • Zoro # G0093659


product price: $3,433.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, 2 Jaw, Lg Str, Non Syn
Minimum Operating Pressure
30 psi
Maximum Operating Temperature
180 Degrees F
Total Rated Grip Force @ 100 psi
809.57 N
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPL-2520-NS
Zoro #
G0093659
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Maximum Finger/Jaw Length
9 7/8 in
Inlet Size
M5
Overall Width
6 in
Stroke Length
1 5/8 in
Overall Length
2 1/4 in

Details

Item
Parallel Gripper, 2 Jaw, Lg Str, Non Syn
Product Type
Parallel Gripper, 2 Jaw, Lg Str, Non Syn
Minimum Operating Pressure
30 psi
Maximum Operating Temperature
180 Degrees F
Total Rated Grip Force @ 100 psi
809.57 N
Displacement
39.1 cc
Operation Type
Non-synchronous
Accuracy
+/-0.003 in
Maximum Actuation Time
0.3 sec
System of Measurement
Inch
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
100 psi
Series
DPL
IP Rating
IP54
Weight
3.04 lb
Repeatability
+/-0.001 in

Description

Parallel Gripper, 2 Jaw, Lg Str, Non Syn, Series DPL, Stroke Length 1 5/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 2 1/4 in, Overall Width 6 in, Overall Height 3 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 3.04 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 809.57 N, IP Rating IP54, Displacement 39.1 cc, Accuracy +/-0.003 in, Repeatability +/-0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.