Plain Alum Tube 1In. X 12In. Long

  • Mfr # CPI-PAT-10T-12

  • Zoro # G1149316


product price: $72.49
/ea

Key Features

Wall Thickness
0.09 in
System of Measurement
Inch
Center of Gravity Y
0 in
Body Material
Aluminum
Center of Gravity Z
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPI-PAT-10T-12
Zoro #
G1149316
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Box Length - Maximum
600 mm
Box Length - Minimum
330 mm
Box Width - Minimum
400 mm
Tube Diameter
1 in
Overall Length (In.)
12 in
Box Width - Maximum
450 mm

Details

Item
End Effector Tube
System of Measurement
Inch
Center of Gravity Y
0 in
Body Material
Aluminum
Center of Gravity Z
0 in
Weight
0.29 lb
Center of Gravity X
0 in
Inertia @ COG X
3.46 lb-in sq
Compatible Series
Microtooling
Series
Micro-Tool Palletizing Solutions
Static Load Capacity
22.04 lb
Inertia @ COG Y
3.46 lb-in sq
Compatible Product Type
End Effectors
Inertia @ COG Z
0.06 lb-in sq
Product Type
Tubing

Description

End Effector Tube, Body Material Aluminum, Center of Gravity X 0 in, Center of Gravity Y 0 in, Center of Gravity Z 0 in, Compatible Product Type End Effectors, Compatible Series Microtooling, Inertia @ COG X 3.46 lb-in sq, Inertia @ COG Y 3.46 lb-in sq, Inertia @ COG Z 0.06 lb-in sq, Overall Length (In.) 12 in, Product Type Tubing, Series Micro-Tool Palletizing Solutions, Static Load Capacity 22.04 lb, System of Measurement Inch, Tube Diameter 1 in, Wall Thickness 0.09 in, Weight 0.29 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.