Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Alum Tube 1In. X 14In. Long

  • Mfr # CPI-PAT-10T-14

  • Zoro # G1149307


product price: $73.99
/ea

Key Features

Wall Thickness
0.09 in
Center of Gravity X
0 in
Static Load Capacity
22.04 lb
Box Length - Minimum
400 mm
Inertia @ COG Z
0.07 lb-in sq
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPI-PAT-10T-14
Zoro #
G1149307
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Box Length - Minimum
400 mm
Box Length - Maximum
650 mm
Box Width - Minimum
450 mm
Box Width - Maximum
500 mm
Tube Diameter
1 in
Overall Length (In.)
14 in

Details

Item
End Effector Tube
Center of Gravity X
0 in
Static Load Capacity
22.04 lb
Inertia @ COG Z
0.07 lb-in sq
System of Measurement
Inch
Inertia @ COG Y
5.48 lb-in sq
Body Material
Aluminum
Center of Gravity Y
0 in
Inertia @ COG X
5.48 lb-in sq
Series
Micro-Tool Palletizing Solutions
Compatible Series
Microtooling
Weight
0.33 lb
Compatible Product Type
End Effectors
Center of Gravity Z
0 in
Product Type
Tubing

Description

End Effector Tube, Body Material Aluminum, Center of Gravity X 0 in, Center of Gravity Y 0 in, Center of Gravity Z 0 in, Compatible Product Type End Effectors, Compatible Series Microtooling, Inertia @ COG X 5.48 lb-in sq, Inertia @ COG Y 5.48 lb-in sq, Inertia @ COG Z 0.07 lb-in sq, Overall Length (In.) 14 in, Product Type Tubing, Series Micro-Tool Palletizing Solutions, Static Load Capacity 22.04 lb, System of Measurement Inch, Tube Diameter 1 in, Wall Thickness 0.09 in, Weight 0.33 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.