Plain Alum Tube 1In. X 16In. Long
Mfr # CPI-PAT-10T-16
Zoro # G1149298
product price: $76.89
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.08 in
Box Width - Minimum
500 mm
Tube Diameter
1 in
Inertia @ COG Y
8.17 lb-in sq
Series
Micro-Tool Palletizing Solutions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPI-PAT-10T-16
Zoro #
G1149298
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.08 in
Box Width - Minimum
500 mm
Tube Diameter
1 in
Box Length - Maximum
700 mm
Overall Length (In.)
16 in
Box Length - Minimum
500 mm
Box Width - Maximum
550 mm
Details
Item
End Effector Tube
Inertia @ COG Y
8.17 lb-in sq
Series
Micro-Tool Palletizing Solutions
Compatible Product Type
End Effectors
Compatible Series
Microtooling
Static Load Capacity
22.04 lb
Center of Gravity Z
0 in
Center of Gravity Y
0 in
Inertia @ COG X
8.17 lb-in sq
Inertia @ COG Z
0.08 lb-in sq
Body Material
Aluminum
System of Measurement
Inch
Weight
0.38 lb
Center of Gravity X
0 in
Product Type
Tubing
Description
End Effector Tube, Body Material Aluminum, Center of Gravity X 0 in, Center of Gravity Y 0 in, Center of Gravity Z 0 in, Compatible Product Type End Effectors, Compatible Series Microtooling, Inertia @ COG X 8.17 lb-in sq, Inertia @ COG Y 8.17 lb-in sq, Inertia @ COG Z 0.08 lb-in sq, Overall Length (In.) 16 in, Product Type Tubing, Series Micro-Tool Palletizing Solutions, Static Load Capacity 22.04 lb, System of Measurement Inch, Tube Diameter 1 in, Wall Thickness 0.08 in, Weight 0.38 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.