Shop DE-STA-CO
See all product information
Create Account
Plain Alum Tube 1In. X 6In. Long
- Mfr # CPI-PAT-10T-06
- Zoro # G1149928
product price:Â
$
58.69
/ea
Key Features
Wall Thickness
0.09 in
Tube Diameter
1 in
Box Length - Maximum
260 mm
Box Width - Maximum
300 mm
Center of Gravity X
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPI-PAT-10T-06
- Zoro #
- G1149928
- UPC #
- -
- Country of Origin
- United States
- Item
- End Effector Tube
- Center of Gravity X
- 0 in
- Static Load Capacity
- 22.04 lb
- Weight
- 0.13 lb
- Compatible Product Type
- End Effectors
- Center of Gravity Y
- 0 in
- Center of Gravity Z
- 0 in
- System of Measurement
- Inch
- Compatible Series
- Microtooling
- Inertia @ COG Z
- 0.03 lb-in sq
- Body Material
- Aluminum
- Inertia @ COG X
- 0.44 lb-in sq
- Inertia @ COG Y
- 0.44 lb-in sq
- Series
- Micro-Tool Palletizing Solutions
- Product Type
- Tubing
Dimensions
- Wall Thickness
- 0.09 in
- Tube Diameter
- 1 in
- Box Length - Maximum
- 260 mm
- Box Width - Maximum
- 300 mm
- Box Length - Minimum
- 550 mm
- Overall Length (In.)
- 6 in
- Box Width - Minimum
- 170 mm
Description
End Effector Tube, Body Material Aluminum, Center of Gravity X 0 in, Center of Gravity Y 0 in, Center of Gravity Z 0 in, Compatible Product Type End Effectors, Compatible Series Microtooling, Inertia @ COG X 0.44 lb-in sq, Inertia @ COG Y 0.44 lb-in sq, Inertia @ COG Z 0.03 lb-in sq, Overall Length (In.) 6 in, Product Type Tubing, Series Micro-Tool Palletizing Solutions, Static Load Capacity 22.04 lb, System of Measurement Inch, Tube Diameter 1 in, Wall Thickness 0.09 in, Weight 0.13 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.