Zoro Homepage

Plunger Clamp 6001-M

  • Mfr # 6001-M

  • Zoro # G3129738


product price: $30.69
/ea

Key Features

Includes
Neoprene Tipped Spindle
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Overall Width
1.23 in
Overall Length
2.63 in
Locking Position
Extended, Retracted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001-M
Zoro #
G3129738
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.23 in
Overall Length
2.63 in
Plunger Height
0.5 in
Height Under Arm
0.5 in
Overall Depth
1.27 in
Arm Length
1.1 in
Fastener Thread Size
3/16 in
Spindle Thread Size
M4
Tip Diameter
3/8 in

Details

Item
Plunger Clamp 6001-M
Includes
Neoprene Tipped Spindle
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Locking Position
Extended, Retracted
Exerted Force : Applied Force - Pushing
14:1
Body Material
Steel
Handle Orientation
Horizontal
Includes Locking Handle
No
Includes Spindle
Yes
Exerted Force : Applied Force - Pulling
25:1
Plunger Travel1
0.63 in
Handle Color
Red
Holding Capacity - Maximum
150 lbf
Base Mounting Style
Flange
Plunger Thread
M4
Mounting Holes Center to Center - Short Side
0.63 in
Reflectivity
Reflective
Recommended Spindle Manufacturer Model Number
205208-M
Plunger Shape
Round
Clamping Force
150 lb
Tip Material
Neoprene
Includes Mounting Nut
No
Handle Material
Steel with Plastic Cover
Mounting Holes Center to Center - Long Side
0.63 in
Requires Articulation
No
Accommodates Workpiece Variation
No
Spindle Material
Steel
Series
6000 Series Straight Line

Description

Plunger Clamp 6001-M, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 150 lbf, Plunger Travel 0.63 in, Plunger Height 0.5 in, Plunger Thread M4, Includes Spindle Yes, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.1 in, Body Material Steel, Clamping Force 150 lb, Exerted Force : Applied Force - Pulling 25:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.