Plunger-Matic 920 3/8
Mfr # 920
Zoro # G3220126
product price: $44.65
/eaKey Features
Includes
Jam Nut
For Use With
Straight Line Action Clamps
Overall Width
0.88 in
Overall Length
3.63 in
Application
Clamping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920
Zoro #
G3220126
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
0.88 in
Overall Length
3.63 in
Details
Item
Plunger-Matic
Includes
Jam Nut
For Use With
Straight Line Action Clamps
Application
Clamping
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
308 lbf
Description
Plunger-Matic, Holding Capacity - Maximum 308 lbf, Accommodates Workpiece Variation No, Application Clamping, Includes Jam Nut, Overall Length 3.63 in, Overall Width 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.