Zoro Homepage

Pneumatic Clamp, 81L16,120 Deg, 531 In-Lbs

  • Mfr # 81L16-10100

  • Zoro # G2314243


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
531
Arm
120 Degrees
Material
Aluminum, Steel Arm
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81L16-10100
Zoro #
G2314243
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1.18 in
Arm Length
1.97 in
Port Size
M5
Arm Overall Height
0.35 in
Overall Height
4.69 in
Cylinder Bore Size
16 mm
Overall Length
4.69 in
Arm Tapered End Height
1.95 in
Air Connection Size
M5

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
531
Arm
120 Degrees
Material
Aluminum, Steel Arm
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
120
Base Mounting Centers (In.)
20 x 12mm
Type
81L16
Max. Torque (In.-Lbs.)
531
Body Material
Aluminum
Min. Operating Temperature
-14 Degrees F
Max. Operating Temperature
195 Degrees F
Arm Material
Aluminum
Arm Swing Angle
120 Degrees
Holding Capacity
531 lb
Max. Input Air Pressure
120 psi
Air Connection Type
G
Input Air Pressure - Maximum
6 bar
Air Connection Center-to-Center Distance
0.47 in
Operating Temperature - Maximum
195 Degrees F
Operating Temperature - Minimum
-14 Degrees F

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Overall Length 4.69 in, Overall Height 4.69 in, Arm Length 1.97 in, Arm Material Aluminum, Arm Swing Angle 120 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.