Zoro Homepage

Pneumatic Clamp, 81L25, 90 Deg, 708 In-Lbs

  • Mfr # 81L25-14100

  • Zoro # G3295397


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
708
Arm
90 Degrees
Material
Aluminum, Steel Arm
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81L25-14100
Zoro #
G3295397
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
2.54 in
Port Size
M6
Arm Length
2.58 in
Air Connection Size
M5
Arm Tapered End Height
2.54 in
Overall Height
5.94 in
Arm Overall Height
0.47 in
Overall Length
5.94 in
Cylinder Bore Size
25 mm

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
708
Arm
90 Degrees
Material
Aluminum, Steel Arm
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
120
Type
81L25
Base Mounting Centers (In.)
20 x 15mm
Max. Torque (In.-Lbs.)
708
Body Material
Aluminum
Arm Swing Angle
90 Degrees
Holding Capacity
708 lb
Max. Input Air Pressure
120 psi
Min. Operating Temperature
-14 Degrees F
Max. Operating Temperature
195 Degrees F
Arm Material
Aluminum
Air Connection Type
G
Air Connection Center-to-Center Distance
0.59 in
Input Air Pressure - Maximum
6 bar
Operating Temperature - Maximum
195 Degrees F
Operating Temperature - Minimum
-14 Degrees F

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Overall Length 5.94 in, Overall Height 5.94 in, Arm Length 2.58 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.