Pneumatic Heavy Duty Action Clamp
Mfr # 861
Zoro # G0682206
product price: $1,283.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Steel
Application
Clamping
Arm Length
4 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
861
Zoro #
G0682206
UPC #
-
Country of Origin
United States
Dimensions
Arm Length
4 in
Details
Item
Straight Line Clamp
Material - Machining
Steel
Application
Clamping
Body Material
Steel
Description
Straight Line Clamp, Application Clamping, Arm Length 4 in, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.