Zoro Homepage

Pneumatic Hold Down Clamp W/L.H. Handle

  • Mfr # 8007-EHL

  • Zoro # G3121706


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Features
Hardened Pins and Bushing at all Pivot Points for Long Lifecycle
Max. Input Air Pressure
145 psi
Application
Assembly, Welding
Arm Length
68.00mm
Max. Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8007-EHL
Zoro #
G3121706
UPC #
-
Country of Origin
Germany

Dimensions

Arm Length
68.00mm
Port Size
G1/8

Details

Item
Swing/Toggle Clamp
Features
Hardened Pins and Bushing at all Pivot Points for Long Lifecycle
Max. Input Air Pressure
145 psi
Application
Assembly, Welding
Max. Operating Temperature
194 Degrees F
Swing Direction
Left
Holding Capacity
830 lb
Min. Operating Temperature
-14 Degrees F

Description

Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 68.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.