Zoro Homepage

Pneumatic Retractor Clamp 1200

  • Mfr # 1200

  • Zoro # G3121365


product price: $1,528.99
/ea
Free Shipping & Returns

Key Features

Features
Low Profile and Compact for Mounting in Tight Spaces, Uniform Clamping Force Throughout Full Stroke
Application
Assembly, Light Machining, Welding
Overall Length
152.4 mm
Max. Input Air Pressure
150 psi
Overall Width
76.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200
Zoro #
G3121365
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
152.4 mm
Overall Width
76.2 mm
Port Size
1/4 in NPT

Details

Item
Swing/Toggle Clamp
Features
Low Profile and Compact for Mounting in Tight Spaces, Uniform Clamping Force Throughout Full Stroke
Application
Assembly, Light Machining, Welding
Max. Input Air Pressure
150 psi

Description

Pneumatic Retractor Clamp 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.