Zoro Homepage

Pneumatic Retractor Clamp 1200-E

  • Mfr # 1200-E

  • Zoro # G3121651


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

Features
Low Profile and Compact for Mounting in Tight Spaces, Uniform Clamping Force Throughout Full Stroke
Overall Width
76.20mm
Port Size
1/4 in NPT
Overall Length
152.40mm
Application
Assembly, Light Machining, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-E
Zoro #
G3121651
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
76.20mm
Port Size
1/4 in NPT
Overall Length
152.40mm

Details

Item
Swing/Toggle Clamp
Features
Low Profile and Compact for Mounting in Tight Spaces, Uniform Clamping Force Throughout Full Stroke
Application
Assembly, Light Machining, Welding
Max. Input Air Pressure
150 psi

Description

Swing/Toggle Clamp, Overall Length 152.40mm, Application Assembly, Light Machining, Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.