Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Retractor Clamp 800-E

  • Mfr # 800-E

  • Zoro # G3121721


product price: $1,320.99
/ea
Free Shipping & Returns

Key Features

Features
Low Profile and Compact for Mounting in Tight Spaces, Uniform Clamping Force Throughout Full Stroke
Port Size
1/4 in NPT
Overall Length
122.8 mm
Application
Assembly, Light Machining, Welding
Overall Width
69.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-E
Zoro #
G3121721
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/4 in NPT
Overall Length
122.8 mm
Overall Width
69.1 mm

Details

Item
Swing/Toggle Clamp
Features
Low Profile and Compact for Mounting in Tight Spaces, Uniform Clamping Force Throughout Full Stroke
Application
Assembly, Light Machining, Welding
Max. Input Air Pressure
150 psi

Description

Swing/Toggle Clamp, Overall Length 122.8 mm, Application Assembly, Light Machining, Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.