Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Straight Line Action Clamp 850

  • Mfr # 850-ME

  • Zoro # G3121907


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Features
Built-In Flow Restriction Eliminates Need for External Flow Controls, Sensor Ready for Round or T-Slot Style Sensors
Plunger Travel
2 in
Max. Operating Temperature
194 Degrees F
Application
Assembly, Light Press Operations, Welding
Min. Operating Temperature
-14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-ME
Zoro #
G3121907
UPC #
-
Country of Origin
United States

Dimensions

Port Size
G1/4

Details

Item
Swing/Toggle Clamp
Features
Built-In Flow Restriction Eliminates Need for External Flow Controls, Sensor Ready for Round or T-Slot Style Sensors
Plunger Travel
2 in
Max. Operating Temperature
194 Degrees F
Application
Assembly, Light Press Operations, Welding
Min. Operating Temperature
-14 Degrees F
Holding Capacity
16,000 lb
Max. Input Air Pressure
145 psi

Description

Swing/Toggle Clamp, Application Assembly, Light Press Operations, Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.