Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Straight Line Clamp, 600 Lb

  • Mfr # 803

  • Zoro # G0938314


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
600
Material
Steel
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
80
Base Mounting Centers (In.)
1.31 x 1.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803
Zoro #
G0938314
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/8 in NPT
Arm Overall Height
1.09 in
Arm Length
0.75 in
Overall Length
9.86 in
Air Connection Size
1/8 in
Plunger Height
1.09 in
Overall Width
2.37 in
Mounting Hole Size
1/8"
Cylinder Bore Size
1.26 in
Overall Height
2.93 in

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
600
Material
Steel
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
80
Base Mounting Centers (In.)
1.31 x 1.44
Features
Sensor Ready for Round or T-Slot Style Sensors
Max. Operating Temperature
195 Degrees F
Body Material
Steel
Application
Assembly, Welding
Max. Input Air Pressure
80 psi
Min. Operating Temperature
-14 Degrees F
Holding Capacity
600 lb
Plunger Travel
3/4 in
Body Mounting Type
T-Slot Framing
Operating Temperature - Maximum
194 Degrees F
Input Air Pressure - Maximum
87 psi
Movement Direction
Straight
Plunger Thread
5/16"-18
Air Connection Type
NPT
Air Connection Center-to-Center Distance
1.44 in
Operating Temperature - Minimum
-10 Degrees F
Clamping Force - Maximum
675 lbf

Description

Pneumatic Swing and Toggle Clamp, Steel, Overall Length 9.86 in, Overall Height 2.93 in, Application Assembly, Welding, Arm Length 0.75 in, Arm Swing Angle Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.