Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Swing Clamp, 28 mm, 62 Lb

  • Mfr # 89R32-010-2

  • Zoro # G2505334


product price: $441.89
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
67
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
145
Features
Swing Direction is Field Adjustable Between Left or Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89R32-010-2
Zoro #
G2505334
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in NPT
Total Stroke Length
1.1 in
Stroke Length During Rotation
0.61 in
Air Connection Size
1/8 in
Threaded Body Thread Size
1/8"
Overall Width
1.77 in
Overall Height
4.92 in
Cylinder Bore Size
1.26 in
Overall Length
2.36 in

Details

Item
Swing/Toggle Clamp
Holding Capacity (Lb.)
67
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
145
Features
Swing Direction is Field Adjustable Between Left or Right
Stroke (mm)
28
Includes
Clamp Only: Arm is Sold Separately
Base Mounting Centers (In.)
36 x 32mm
Max. Vertical Clamp Stroke
28.00mm
Max. Operating Temperature
195 Degrees F
Holding Capacity
67 lb
Body Material
Aluminum
Max. Input Air Pressure
145 psi
Application
Assembly, Light Machining, Welding
Min. Operating Temperature
-14 Degrees F
Clamping Force - Maximum
55 lbf
Air Connection Center-to-Center Distance
3.27 in
Input Air Pressure - Maximum
120 psi
Number of Mounting Holes
4
Operating Temperature - Minimum
-14 Degrees F
Vertical Clamp Stroke - Maximum
0.39 in
Body Mounting Type
T-Slot Framing
Operating Temperature - Maximum
140 Degrees F
Movement Direction
Left, Right, Straight
Air Connection Type
NPT

Description

Pneumatic Swing Clamp, Stroke 28 mm, Holding Capacity 62 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max Input Air Pressure 145 PSI, Base Mounting Centers 36 X 32 mm In, Includes Clamp Only, Arm is Sold Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.