Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Swing Clamp, 58 mm, 154 Lb

  • Mfr # 89R63-025-2

  • Zoro # G3162467


product price: $755.09
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
263
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
145
Includes
Clamp Only: Arm is Sold Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89R63-025-2
Zoro #
G3162467
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
M10
Stroke Length During Rotation
1.32 in
Overall Width
3.15 in
Air Connection Size
1/4 in
Cylinder Bore Size
2.48 in
Overall Length
3.74 in
Threaded Body Thread Size
1/8"
Total Stroke Length
2.3 in
Overall Height
8.33 in

Details

Item
Swing/Toggle Clamp
Holding Capacity (Lb.)
263
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
145
Includes
Clamp Only: Arm is Sold Separately
Features
Swing Direction is Field Adjustable Between Left or Right
Base Mounting Centers (In.)
62 x 62mm
Stroke (mm)
58
Application
Assembly, Light Machining, Welding
Holding Capacity
263 lb
Max. Operating Temperature
195 Degrees F
Max. Vertical Clamp Stroke
58.00mm
Max. Input Air Pressure
145 psi
Min. Operating Temperature
-14 Degrees F
Body Material
Aluminum
Input Air Pressure - Maximum
120 psi
Vertical Clamp Stroke - Maximum
0.98 in
Operating Temperature - Maximum
140 Degrees F
Number of Mounting Holes
4
Operating Temperature - Minimum
-14 Degrees F
Air Connection Center-to-Center Distance
6.08 in
Clamping Force - Maximum
217 lbf
Body Mounting Type
T-Slot Framing
Movement Direction
Left, Right, Straight

Description

Pneumatic Swing Clamp, Stroke 58 mm, Holding Capacity 154 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max Input Air Pressure 145 PSI, Base Mounting Centers 62 X 62 mm In, Includes Clamp Only, Arm is Sold Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.