Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Swing Clamp Arm

  • Mfr # 9540153

  • Zoro # G0850062


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Arm
Long
Material
Aluminum
Operating Temp.
-14 Degrees to +140 Degrees F
For Use With
Nos. 3CXL7, 3CXL8, 3CXL9, and 3CXN1 Swing Clamps
Features
3-15/16 in Length, 51/64 in Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9540153
Zoro #
G0850062
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
100.00mm
Arm Height
20.00mm
Tapered End Height
0.39 in
Overall Height
25/32 in
Overall Width
25/32 in
Overall Length
3 15/16 in

Details

Item
Swing and Toggle Clamp
Arm
Long
Material
Aluminum
Operating Temp.
-14 Degrees to +140 Degrees F
For Use With
Nos. 3CXL7, 3CXL8, 3CXL9, and 3CXN1 Swing Clamps
Features
3-15/16 in Length, 51/64 in Height
Body Material
Aluminum
Arm Material
Aluminum
Max. Operating Temperature
140 Degrees F
Min. Operating Temperature
-14 Degrees F
Mounting Hole Center-to-Center Distance
3.15 in
Compatible Manufacturer Model Number
9530-2GL, 9530-2GR, 9530-2L, 9530-2R, 9540-2GL, 9540-2GR, 9540-2L, 9540-2R

Description

Pneumatic Swing Clamp Arm, Material Aluminum, Operating Temp -14 to +195 F, For Use With ARM FOR 3CXL7, 3CXL8, 3CXL9 and 3CXN1 Swing Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.