
Pneumatic Swing Clamp, Less Arm
Mfr # 035-125-290
Zoro # G3121426
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Features
Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
Port Size
#10-32
Swing Direction
Left
Overall Width
36.00mm
Application
Assembly, Light Machining, Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
035-125-290
Zoro #
G3121426
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Port Size
#10-32
Overall Width
36.00mm
Overall Height
70.00mm
Details
Item
Swing/Toggle Clamp
Features
Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
Swing Direction
Left
Application
Assembly, Light Machining, Welding
Max. Input Air Pressure
100 psi
Max. Vertical Clamp Stroke
13.50mm
Max. Operating Temperature
176 Degrees F
Description
Swing/Toggle Clamp, Overall Height 70.00mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.