Zoro Homepage

Pneumatic Swing Clamp, Less Arm

  • Mfr # 035-140-290

  • Zoro # G3121469


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Features
Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
Max. Operating Temperature
176 Degrees F
Max. Input Air Pressure
100 psi
Swing Direction
Left
Overall Width
54.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035-140-290
Zoro #
G3121469
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
54.80mm
Port Size
1/8 in NPT
Overall Height
102.60mm

Details

Item
Swing/Toggle Clamp
Features
Threaded Body for Mounting Through Fixture Plates, Two Styles of Arms
Max. Operating Temperature
176 Degrees F
Max. Input Air Pressure
100 psi
Swing Direction
Left
Application
Assembly, Light Machining, Welding
Max. Vertical Clamp Stroke
16.00mm

Description

Swing/Toggle Clamp, Overall Height 102.60mm, Application Assembly, Light Machining, Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.