Zoro Homepage

Pneumatic Swing Clamp, LH Swing, 22 Lb

  • Mfr # 8116

  • Zoro # G3313633


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
25
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
130
Base Mounting Centers (In.)
0.94 x 0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8116
Zoro #
G3313633
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.25 in
Overall Height
3.9 in
Overall Length
1.25 in
Port Size
#10-32
Stroke Length During Rotation
15/32 in
Arm Length
1.74 in
Arm Overall Height
1.01 in
Cylinder Bore Size
0.75 in
Air Connection Size
#10
Total Stroke Length
0.85 in

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Overall Length 1.25 in, Overall Height 3.9 in, Application Assembly, Light Machining, Welding, Arm Length 1.74 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.