Zoro Homepage

Pneumatic Swing Clamp, LH Swing, 80 Lb

  • Mfr # 8216

  • Zoro # G2024407


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
89
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
130
Includes
Spindle 485203-AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8216
Zoro #
G2024407
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.14 in
Port Size
1/8 in NPT
Cylinder Bore Size
1.5 in
Threaded Body Thread Size
2 1/4"-12
Overall Width
3 in
Arm Length
2.75 in
Total Stroke Length
1.25 in
Air Connection Size
1/8 in
Arm Overall Height
1.47 in
Stroke Length During Rotation
3/4 in

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Overall Height 5.14 in, Application Assembly, Light Machining, Welding, Arm Length 2.75 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.