Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Swing Clamp, RH Swing, 22 Lb

  • Mfr # 8015

  • Zoro # G1446575


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
25
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
130
Base Mounting Centers (In.)
1-1/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8015
Zoro #
G1446575
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.9 in
Overall Width
1.25 in
Port Size
#10-32
Threaded Body Thread Size
1 1/8"-16
Arm Overall Height
1.01 in
Air Connection Size
#10
Arm Length
1.74 in
Total Stroke Length
0.85 in
Cylinder Bore Size
0.75 in
Stroke Length During Rotation
15/32 in

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
25
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
130
Base Mounting Centers (In.)
1-1/8-16
Features
Sensor Ready for use with Round Style Sensor
Includes
Spindle 305203
Type
RH Swing
Application
Assembly, Light Machining, Welding
Min. Operating Temperature
-14 Degrees F
Holding Capacity
25 lb
Max. Input Air Pressure
130 psi
Max. Vertical Clamp Stroke
9.70mm
Swing Direction
Right
Body Material
Aluminum
Max. Operating Temperature
195 Degrees F
Air Connection Type
NPT
Plunger Thread
10-32
Body Mounting Type
Mounting Holes
Operating Temperature - Minimum
-14 Degrees F
Arm Material
Aluminum
Clamping Force - Maximum
18 lbf
Vertical Clamp Stroke - Maximum
0.38 in
Input Air Pressure - Maximum
130 psi
Movement Direction
Right
Arm Swing Angle
90 Degrees
Operating Temperature - Maximum
140 Degrees F

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Overall Height 3.9 in, Application Assembly, Light Machining, Welding, Arm Length 1.74 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.