Pneumatic Swing Clamp, RH Swing, 80 Lb
Mfr # 8215
Zoro # G0965474
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Holding Capacity (Lb.)
89
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
130
Type
RH Swing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8215
Zoro #
G0965474
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5.14 in
Port Size
1/8 in NPT
Stroke Length During Rotation
3/4 in
Arm Length
2.75 in
Cylinder Bore Size
1.5 in
Air Connection Size
1/8 in
Overall Width
3 in
Arm Overall Height
1.47 in
Threaded Body Thread Size
2 1/4"-12
Total Stroke Length
1.25 in
Description
Pneumatic Swing and Toggle Clamp, Aluminum, Overall Height 5.14 in, Application Assembly, Light Machining, Welding, Arm Length 2.75 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.