Pneumatic Toggle Clamp, 2.51" L Arm, Steel
- Mfr # 807-UEH
- Zoro # G023390499
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Size
0.28 in
Air Connection Type
NPT
Arm Swing Angle
93 Degrees
Operating Temperature - Minimum
-14 Degrees F
Overall Width
2.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 807-UEH
- Zoro #
- G023390499
- UPC #
- 697437588128
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.28 in
- Overall Width
- 2.26 in
- Overall Height
- 3 in
- Cylinder Bore Size
- 1.26 in
- Air Connection Size
- 1/8 in
Details
- Air Connection Type
- NPT
- Arm Swing Angle
- 93 Degrees
- Operating Temperature - Minimum
- -14 Degrees F
- Operating Temperature - Maximum
- 194 Degrees F
- Item
- Pneumatic Toggle Clamp
- Clamping Force - Maximum
- 576 lbf
Description
Pneumatic Toggle Clamp, Overall Height 3 in, Arm Swing Angle 93 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.