Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Toggle Clamp With G-Port 802-U

  • Mfr # 802-UE

  • Zoro # G3121749


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Features
Sensor Ready for Round or T-Slot Style Sensors
Application
Assembly, Welding
Max. Operating Temperature
194 Degrees F
Max. Input Air Pressure
145 psi
Port Size
G1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-UE
Zoro #
G3121749
UPC #
-
Country of Origin
United States

Dimensions

Port Size
G1/8
Arm Length
43.9 mm

Details

Item
Swing/Toggle Clamp
Features
Sensor Ready for Round or T-Slot Style Sensors
Application
Assembly, Welding
Max. Operating Temperature
194 Degrees F
Max. Input Air Pressure
145 psi
Min. Operating Temperature
-14 Degrees F
Holding Capacity
200 lb

Description

Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 43.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.