Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cylinder-Type Wk-45Kn-30Mm Stroke

  • Mfr # WK4500-30-6-A

  • Zoro # G3124305


product price: $12,153.99
/ea
Free Shipping & Returns

Key Features

Features
Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
Port Size
G1/4
Max. Vertical Clamp Stroke
30.00mm
Color
Red
Overall Width
145.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK4500-30-6-A
Zoro #
G3124305
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
G1/4
Overall Width
145.00mm
Overall Length
330.00mm

Details

Item
Swing/Toggle Clamp
Features
Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
Max. Vertical Clamp Stroke
30.00mm
Color
Red
Min. Operating Temperature
23 Degrees F
Max. Input Air Pressure
87 psi
Max. Operating Temperature
167 Degrees F

Description

Swing/Toggle Clamp, Overall Length 330.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.