Zoro Homepage

Power Cylinder-Type Wk-4Kn-50Mm Stroke

  • Mfr # WK400-50-6-1

  • Zoro # G3124147


product price: $1,765.99
/ea
Free Shipping & Returns

Key Features

Features
Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
Color
Red
Overall Width
63.00mm
Max. Vertical Clamp Stroke
50.00mm
Min. Operating Temperature
23 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK400-50-6-1
Zoro #
G3124147
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
63.00mm
Port Size
G1/8
Overall Length
221.00mm

Details

Item
Swing/Toggle Clamp
Features
Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
Color
Red
Max. Vertical Clamp Stroke
50.00mm
Min. Operating Temperature
23 Degrees F
Max. Input Air Pressure
87 psi
Max. Operating Temperature
167 Degrees F

Description

Swing/Toggle Clamp, Overall Length 221.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.