Precision Straight-Line Clamp
Mfr # 614-M
Zoro # G0876876
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Includes
Metric Jam Nut
Application
Assembly, Drilling, Positioning, Testing
Compatible with Manufacturer Model Number
2007208-M, 207203-M, 225208-M, 307208-M, 507206-M, 507208-M
Swivel Foot
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614-M
Zoro #
G0876876
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
6 in
Thread Length1
5/8 in
Overall Width
1.42 in
Spindle Diameter1
8 mm
Overall Depth
5.7 in
Thread Size1
M8
Details
Item
Straight Line Action Clamp
Includes
Metric Jam Nut
Application
Assembly, Drilling, Positioning, Testing
Compatible with Manufacturer Model Number
2007208-M, 207203-M, 225208-M, 307208-M, 507206-M, 507208-M
Swivel Foot
No
Material
Steel
Compatible Manufacturer Part Number
2007208-M, 207203-M, 225208-M, 307208-M, 507206-M, 507208-M
Compatible Manufacturer Model Number
2007208-M, 207203-M, 225208-M, 307208-M, 507206-M, 507208-M
Plunger Travel1
1.26 in
Base Mounting Style
Through-Hole
Handle Orientation
360 Degree Rotatable Handle
Plunger Thread
M8
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
1,125 lbf
Locking Position
Extended, Retracted
Includes Locking Handle
No
Includes Spindle
No
Description
Straight Line Action Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,125 lbf, Plunger Travel 1.26 in, Plunger Height Not Applicable, Plunger Thread M8, Includes Spindle No, Application Assembly, Drilling, Positioning, Testing, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Includes Metric Jam Nut, Overall Depth 5.7 in, Overall Length 6 in, Overall Width 1.42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.