Zoro Homepage

QUATRUS Ergon Sink Rails - Set of 2

  • Mfr # 235906

  • Zoro # G3614059


product price: $3.29
/ea

Key Features

Application
Clamping
Material
Stainless Steel
Overall Length
1 in
Compatible with Brand
DE-STA-CO
Compatible with Manufacturer Model Number
210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235906
Zoro #
G3614059
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in

Details

Item
Flanged Washer
Application
Clamping
Material
Stainless Steel
Compatible with Brand
DE-STA-CO
Compatible with Manufacturer Model Number
210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS
Compatible Manufacturer Part Number
210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS
Compatible Manufacturer Model Number
210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS
For Use With Mfr. Model Number
210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS
Compatible with Manufacturer Model No.
210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS
Compatible with Mfr. Model No.
210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS
For Use with Mfr Model Number
210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS
Compatible Pump Manufacturer Part Number
210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS
Compatible Mfr. Model Number
210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS

Description

Flanged Washer, Material Stainless Steel, Overall Length 1 in, Compatible with Grainger Part Number 36C672, 36C677, 3CWX9, 3CXX5, 56LZ04, Compatible with Manufacturer Model Number 210-USS, 235-URSS, 235-USS, 237-USS, 309-URSS, 309-USS, Application Clamping, Compatible with Brand DE-STA-CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.