Robot Adapter Kit for Direct Connect
Mfr # AP-050-01
Zoro # G610377926
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17.5 mm
Includes
Outside Dia.
64 mm
Center of Gravity Z
-5.75 mm
Compatible Series
Direct Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP-050-01
Zoro #
G610377926
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
17.5 mm
Outside Dia.
64 mm
Mount Hole Center to Center Width
19.05 mm
Mount Hole Center to Center Length
38.1 mm
Details
Item
Robot Adapter Kit
Includes
Center of Gravity Z
-5.75 mm
Compatible Series
Direct Connect
Compatible Manufacturer Model Number
ISO 9409-1-50-4-M6
Body Material
Aluminum
Weight Capacity
22.0462 lb
System of Measurement
Metric
Center of Gravity X
0 mm
Compatible Product Type
Robot Adapter Kit
ISO Mount Pattern
ISO 50
Center of Gravity Y
0 mm
Product Type
Robot Adapter Kit
Description
ADAPTER Robohand DP Series Grippers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.