Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Actuator, 180 Deg Rotation

  • Mfr # RR-18M-180

  • Zoro # G0926646


product price: $1,663.99
/ea
Free Shipping & Returns

Key Features

Width
2.42 in
Length
2.25 in
Height
0.969 in
Torque (In.-Lbs.)
0.7 in-lb
Operating Temp. Range
-30 to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-18M-180
Zoro #
G0926646
UPC #
-
Country of Origin
United States

Dimensions

Width
2.42 in
Length
2.25 in
Height
0.969 in
Port Size
2 x M5
Shaft Length
3.18 mm
Inlet Size
5/16 in
Overall Length
57.15 mm
Shaft Diameter
57.15 mm
Overall Height
24.6 mm
Bore Diameter
12.7 mm
Overall Width
57.1 mm

Details

Item
Rotary Actuator
Torque (In.-Lbs.)
0.7 in-lb
Operating Temp. Range
-30 to 180 Degrees F
Rotation Angle (Deg.)
180 Degrees
Maximum Pressure
100 psi
Rotation Angle
180 Degrees
System of Measurement
Metric
For Fluid Type
Air
Actuator Style
Double Rack
Cushion Type
None
Minimum Operating Pressure
29.99 psi
Maximum Operating Temperature
80 Degrees C
Weight
0.22 kg
Minimum Operating Temperature
-35 Degrees C
Air Inlet Center to Center Distance
19 1/16 mm
Maximum Output Torque
0.7 N-m
Air Inlet Type
NPT
Maximum Operating Pressure
0.69 MPa

Description

Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 0.7 N-m, Rotation Angle 180 Degrees , Bore Diameter 12.7 mm, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 57.15 mm, Shaft Length 3.18 mm, Inlet Size 5/16 in, Air Inlet Type NPT, Cushion Type None, Weight 0.22 kg, Maximum Operating Temperature 80 Degrees C, Minimum Operating Pressure 29.99 psi, Minimum Operating Temperature -35 Degrees C, For Fluid Type Air, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.