Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Actuator, 180 Deg Rotation

  • Mfr # RR-28-180

  • Zoro # G0927066


product price: $2,033.99
/ea
Free Shipping & Returns

Key Features

Width
3.28 in
Height
1.313 in
Length
3.375 in
Rotation Angle (Deg.)
180 Degrees
Port Size
2 x M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-28-180
Zoro #
G0927066
UPC #
-
Country of Origin
United States

Dimensions

Width
3.28 in
Height
1.313 in
Length
3.375 in
Port Size
2 x M5
Shaft Diameter
3 3/8 in
Bore Diameter
3/4 in
Inlet Size
5/16 in
Overall Width
3 3/8 in
Overall Height
1 5/16 in
Overall Length
3 3/8 in
Shaft Length
1/8 in

Details

Item
Rotary Actuator
Rotation Angle (Deg.)
180 Degrees
Maximum Pressure
100 psi
Operating Temp. Range
-30 to 180 Degrees F
Torque (In.-Lbs.)
2.2 in-lb
Rotation Angle
180 Degrees
For Fluid Type
Air
Maximum Operating Pressure
0.69 MPa
Minimum Operating Temperature
-30 Degrees F
Air Inlet Center to Center Distance
1.75 in
Maximum Operating Temperature
180 Degrees F
Weight
1.2 lb
System of Measurement
Inch
Maximum Output Torque
22 in-lb
Air Inlet Type
NPT
Minimum Operating Pressure
29.99 psi
Cushion Type
None
Actuator Style
Double Rack

Description

Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 22 in-lb, Rotation Angle 180 Degrees , Bore Diameter 3/4 in, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 3 3/8 in, Shaft Length 1/8 in, Inlet Size 5/16 in, Air Inlet Type NPT, Cushion Type None, Weight 1.2 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Pressure 29.99 psi, Minimum Operating Temperature -30 Degrees F, For Fluid Type Air, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.