Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Actuator, 180 Deg Rotation

  • Mfr # RR-28M-180

  • Zoro # G0927398


product price: $1,890.99
/ea
Free Shipping & Returns

Key Features

Height
1.313 in
Length
3.375 in
Width
3.28 in
Operating Temp. Range
-30 to 180 Degrees F
Maximum Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-28M-180
Zoro #
G0927398
UPC #
-
Country of Origin
United States

Dimensions

Height
1.313 in
Length
3.375 in
Width
3.28 in
Port Size
2 x M5
Shaft Length
3.18 mm
Bore Diameter
19.1 mm
Overall Width
85.7 mm
Overall Length
85.73 mm
Shaft Diameter
85.73 mm
Inlet Size
5/16 in
Overall Height
33.3 mm

Details

Item
Rotary Actuator
Operating Temp. Range
-30 to 180 Degrees F
Maximum Pressure
100 psi
Rotation Angle (Deg.)
180 Degrees
Torque (In.-Lbs.)
2.2 in-lb
Maximum Operating Temperature
80 Degrees C
Actuator Style
Double Rack
Minimum Operating Pressure
29.99 psi
For Fluid Type
Air
Maximum Operating Pressure
0.69 MPa
Weight
0.65 kg
Air Inlet Type
NPT
Rotation Angle
180 Degrees
Minimum Operating Temperature
-35 Degrees C
System of Measurement
Metric
Maximum Output Torque
2.5 N-m
Cushion Type
None
Air Inlet Center to Center Distance
44 7/16 mm

Description

Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 2.5 N-m, Rotation Angle 180 Degrees , Bore Diameter 19.1 mm, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 85.73 mm, Shaft Length 3.18 mm, Inlet Size 5/16 in, Air Inlet Type NPT, Cushion Type None, Weight 0.65 kg, Maximum Operating Temperature 80 Degrees C, Minimum Operating Pressure 29.99 psi, Minimum Operating Temperature -35 Degrees C, For Fluid Type Air, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.