Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Actuator, 180 Deg Rotation

  • Mfr # RR-36-180

  • Zoro # G0928000


product price: $2,835.99
/ea
Free Shipping & Returns

Key Features

Length
4.624 in
Width
1.72 in
Height
3 in
Torque (In.-Lbs.)
7.5 in-lb
Port Size
1/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-36-180
Zoro #
G0928000
UPC #
-
Country of Origin
United States

Dimensions

Length
4.624 in
Width
1.72 in
Height
3 in
Port Size
1/8 in NPT
Overall Length
4 5/8 in
Shaft Length
1/2 in
Overall Height
1 3/4 in
Shaft Diameter
4 in
Bore Diameter
1 in
Overall Width
3 in
Inlet Size
1/8 in

Details

Item
Rotary Actuator
Torque (In.-Lbs.)
7.5 in-lb
Operating Temp. Range
-32 to 150 Degrees F
Maximum Pressure
100 psi
Rotation Angle (Deg.)
180 Degrees
Maximum Operating Temperature
180 Degrees F
Weight
2.9 lb
For Fluid Type
Air
Air Inlet Center to Center Distance
2.5 in
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
0.69 MPa
Actuator Style
Double Rack
System of Measurement
Inch
Cushion Type
None
Air Inlet Type
NPT
Rotation Angle
180 Degrees
Maximum Output Torque
65 in-lb
Minimum Operating Pressure
40 psi

Description

Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 65 in-lb, Rotation Angle 180 Degrees , Bore Diameter 1 in, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 4 in, Shaft Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Cushion Type None, Weight 2.9 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Pressure 40 psi, Minimum Operating Temperature -30 Degrees F, For Fluid Type Air, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.