Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Actuator, 180 Deg Rotation

  • Mfr # RR-46M-180

  • Zoro # G0929848


product price: $3,726.99
/ea
Free Shipping & Returns

Key Features

Width
2.125 in
Length
5.5 in
Height
3.5 in
Operating Temp. Range
-32 to 150 Degrees F
Rotation Angle (Deg.)
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-46M-180
Zoro #
G0929848
UPC #
-
Country of Origin
United States

Dimensions

Width
2.125 in
Length
5.5 in
Height
3.5 in
Port Size
1/8 in NPT
Overall Width
88.9 mm
Inlet Size
1/8 in
Bore Diameter
31.75 mm
Shaft Diameter
113.54 mm
Shaft Length
15.47 mm
Overall Length
139.7 mm
Overall Height
54 mm

Details

Item
Rotary Actuator
Operating Temp. Range
-32 to 150 Degrees F
Rotation Angle (Deg.)
180 Degrees
Torque (In.-Lbs.)
14 in-lb
Maximum Pressure
100 psi
Maximum Operating Pressure
0.69 MPa
System of Measurement
Metric
Weight
2.3 kg
Minimum Operating Pressure
40 psi
Rotation Angle
180 Degrees
Minimum Operating Temperature
-35 Degrees C
Air Inlet Type
NPT
For Fluid Type
Air
Maximum Operating Temperature
80 Degrees C
Cushion Type
None
Actuator Style
Double Rack
Air Inlet Center to Center Distance
69 7/8 mm
Maximum Output Torque
14 N-m

Description

Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 14 N-m, Rotation Angle 180 Degrees , Bore Diameter 31.75 mm, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 113.54 mm, Shaft Length 15.47 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Cushion Type None, Weight 2.3 kg, Maximum Operating Temperature 80 Degrees C, Minimum Operating Pressure 40 psi, Minimum Operating Temperature -35 Degrees C, For Fluid Type Air, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.