Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Actuator, 90 Deg Rotation

  • Mfr # RR-46M-90

  • Zoro # G0929708


product price: $3,223.99
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Height
3.5 in
Width
2.125 in
Operating Temp. Range
-32 to 150 Degrees F
Maximum Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-46M-90
Zoro #
G0929708
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5 in
Height
3.5 in
Width
2.125 in
Port Size
1/8 in NPT
Overall Length
139.7 mm
Inlet Size
1/8 in
Shaft Length
15.47 mm
Overall Width
88.9 mm
Shaft Diameter
113.54 mm
Bore Diameter
31.75 mm
Overall Height
54 mm

Details

Item
Rotary Actuator
Operating Temp. Range
-32 to 150 Degrees F
Maximum Pressure
100 psi
Rotation Angle (Deg.)
90 Degrees
Torque (In.-Lbs.)
14 in-lb
Actuator Style
Double Rack
Weight
2.3 kg
Minimum Operating Temperature
-35 Degrees C
Rotation Angle
90 Degrees
For Fluid Type
Air
System of Measurement
Metric
Minimum Operating Pressure
40 psi
Maximum Operating Pressure
0.69 MPa
Cushion Type
None
Air Inlet Type
NPT
Maximum Output Torque
14 N-m
Air Inlet Center to Center Distance
69 7/8 mm
Maximum Operating Temperature
80 Degrees C

Description

Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 14 N-m, Rotation Angle 90 Degrees , Bore Diameter 31.75 mm, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 113.54 mm, Shaft Length 15.47 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Cushion Type None, Weight 2.3 kg, Maximum Operating Temperature 80 Degrees C, Minimum Operating Pressure 40 psi, Minimum Operating Temperature -35 Degrees C, For Fluid Type Air, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.