Zoro Homepage

SIDE FLANGE MOUNTING KIT FOR 9540-2

  • Mfr # 954060

  • Zoro # G3012645


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Includes
(2) Mounting Plates, (4) Lock Washers, (4) Screws
Features
Coolant Through, Right Hand
For Use With
Inserts
Type
Boring
Product Type
Side Flange Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954060
Zoro #
G3012645
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 13/32 in
Overall Height
1/4 in
Overall Length
4 in

Details

Item
Machine Clamp Accessory
Includes
(2) Mounting Plates, (4) Lock Washers, (4) Screws
Features
Coolant Through, Right Hand
For Use With
Inserts
Type
Boring
Product Type
Side Flange Mounting Kit
Compatible Manufacturer Model Number
9540-2GL, 9540-2GR, 9540-2L, 9540-2R

Description

Side Flange Mounting Kit For 9540-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.