Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ss Straight Line Plunger Clamp

  • Mfr # 6001-MSS

  • Zoro # G3129747


product price: $60.39
/ea

Key Features

Includes
Hex Head Spindle
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Includes Locking Handle
No
Locking Position
Extended, Retracted
Holding Capacity - Maximum
150 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001-MSS
Zoro #
G3129747
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Height
0.5 in
Height Under Arm
0.5 in
Overall Width
1.23 in
Fastener Thread Size
3/16 in
Tip Diameter
5/16 in
Overall Length
2.63 in
Spindle Thread Size
M4
Arm Length
1.1 in
Overall Depth
1.27 in

Details

Item
Ss Straight Line Plunger Clamp
Includes
Hex Head Spindle
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Includes Locking Handle
No
Locking Position
Extended, Retracted
Holding Capacity - Maximum
150 lbf
Includes Spindle
Yes
Plunger Thread
M4
Exerted Force : Applied Force - Pulling
25:1
Plunger Travel1
0.63 in
Exerted Force : Applied Force - Pushing
14:1
Base Mounting Style
Flange
Handle Material
Stainless Steel
Handle Orientation
Horizontal
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Includes Mounting Nut
No
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Short Side
0.63 in
Plunger Shape
Round
Requires Articulation
No
Reflectivity
Reflective
Clamping Force
150 lb
Recommended Spindle Manufacturer Model Number
205943-M
Tip Material
Stainless Steel
Handle Color
Stainless Steel
Mounting Holes Center to Center - Long Side
0.63 in
Series
6000 Series Straight Line

Description

Ss Straight Line Plunger Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 150 lbf, Plunger Travel 0.63 in, Plunger Height 0.5 in, Plunger Thread M4, Includes Spindle Yes, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.1 in, Body Material Stainless Steel, Clamping Force 150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.