Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Line Action Clamp, 11.14 in L

  • Mfr # 5130-MB

  • Zoro # G511320663


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Application
Fixture Assembly, Light Machining, Welding Fixtures
Base Mounting Style
Solid
Plunger Thread
M12
Includes Spindle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5130-MB
Zoro #
G511320663
UPC #
-
Country of Origin
Thailand

Dimensions

Plunger Height
1.14 in
Height Under Arm
1.14 in
Overall Depth
3.4 in
Overall Width
1.57 in
Overall Length
11.14 in
Arm Length
1.96 in

Details

Item
Straight-Line Action Clamp
Body Material
Steel
Application
Fixture Assembly, Light Machining, Welding Fixtures
Base Mounting Style
Solid
Plunger Thread
M12
Includes Spindle
No
Exerted Force : Applied Force - Pushing
40:1
Includes Locking Handle
No
Plunger Shape
Round
Handle Material
Steel
Plunger Travel1
1.75 in
Holding Capacity - Maximum
5,800 lbf
Accommodates Workpiece Variation
No
Recommended Spindle Manufacturer Model Number
220203-M
Locking Position
Extended
Reflectivity
Nonreflective
Handle Color
Red
Includes Mounting Nut
No
Handle Orientation
Horizontal
Requires Articulation
Yes

Description

Straight-Line Action Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.75 in, Plunger Height 1.14 in, Plunger Thread M12, Includes Spindle No, Application Fixture Assembly, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.96 in, Body Material Steel, Exerted Force : Applied Force - Pulling Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.